Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor
  • Induction Motor
  • Induction Motor
  • Induction Motor

Induction Motor M91X40G4L

3.50 (4)
Item.#
08631402
Mfr.#
M91X40G4L
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Number of Gears
9
Compatible
Gearhead: MX9G [] B
Specification
Helical gear
Rated Current (A)
50Hz: 0.86/60Hz: 0.72
Rated Input (W)(50/60Hz)
78/72
(A) Start-up Current (50 / 60 Hz)
1.5/1.5
Start-up Torque (N m [kgf cm])(50/60Hz)
0.24[2.4]/0.25[2.5]
Torque (N m [kgf cm])(50/60Hz)
0.30[3.1]/0.25[2.5]
Gear Head Mounting Angle Dimensions (mm)
90
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
1225/1550
Number of Poles
4
Rated Time (minutes)
Continuation
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
90x117.8x95
Axial Shape
Pinion shaft
Condenser Capacity (microF)
10(200V)
Voltage (V)
100
Module
0.55
Output (W)
40
Type
Lead wire
Weight (kg)
2.4
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
- It makes the electric millstone.
4
From Japan
On 2017-03-16 12:21:56
Motor surface temperature for a certain load also ask them to adopt with confidence at a constant.
This review is about item#8631366.
Coffee roaster
4
From Japan
On 2016-10-30 20:01:05
I was not a problem in the previous motor, in order to increase the rotational speed of the roasting machine, After replacing the gearhead, because did not meet with the previous motor, motor also purchased new. It has become a higher expense. Results are satisfied. These products are not want to so much specification changes Ne ....
This review is about item#8631402.
maintenance
1
From Japan
On 2016-02-26 10:54:20
Inconvenience to the store because although the product itself is no problem not in the box.
This review is about item#08631384.
For recovery belt
5
From Japan
On 2013-02-19 15:56:44
Nashi cheap packing polite and quick problem Recommended shop
This review is about item#08631384.