Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Induction Motor
  • Induction Motor
  • Induction Motor

Induction Motor M91Z60G4Y

4.00 (6)
Item.#
08631436
Mfr.#
M91Z60G4Y
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Voltage (V)
200
Module
0.6
Output (W)
60
Type
Lead wire
Weight (kg)
2.7
Number of Gears
9
Compatible
Gearhead: MZ9G □ B / MY9G □ B
Specification
Helical gear
Rated Current (A)
50Hz:0.65/60Hz:0.59
Rated Input (W)(50/60Hz)
120/119
Number of Poles
4
(A) Start-up Current (50 / 60 Hz)
2.1/2.1
Start-up Torque (N m [kgf cm])(50/60Hz)
0.42[4.3]/0.44[4.5]
Torque (N m [kgf cm])(50/60Hz)
0.46[4.6]/0.36[3.7]
Gear Head Mounting Angle Dimensions (mm)
90
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
1250/1550
Rated Time (minutes)
Continuity
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
90x140.5x92
Axial Shape
Pinion shaft
Condenser Capacity (microF)
3.8(400V)
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Used for coffee roaster
5
From Japan
On 2018-04-24 07:47:06
It is really good to be stable, I want to utilize the torque enough and others!
This review is about item#08631341.
Used for printed part of parallel seal machine
5
From Japan
On 2017-10-31 10:32:04
I used it to replace a broken part. I received it immediately and it was very helpful.
This review is about item#8631384.
I am making an electric stone mill.
4
From Japan
On 2017-03-16 12:21:56
I am constantly using the motor surface temperature for a constant load and adopt it with confidence.
This review is about item#8631366.
Coffee roaster
4
From Japan
On 2016-10-30 20:01:05
I had no problem with the previous motor, but when I exchanged the gearhead to increase the speed of the roaster, I bought a new motor, because it does not fit with the previous motor. It has become expensive. I am satisfied with the result. I do not want you to change the specification so much for these items.
This review is about item#8631402.
maintenance
1
From Japan
On 2016-02-26 10:54:20
The product itself is no problem but it is inconvenient to store because it is not in the box.
This review is about item#08631384.
For collection belt
5
From Japan
On 2013-02-19 15:56:44
Cheap · Packing polite · Quick problems No recommendation store
This review is about item#08631384.