Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor
  • Induction Motor
  • Induction Motor

Induction Motor M91Z90G4L

3.50 (4)
Item.#
08631445
Mfr.#
M91Z90G4L
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
(A) Start-up Current (50 / 60 Hz)
3.3/3.0
Start-up Torque (N m [kgf cm])(50/60Hz)
0.47[4.8]/0.47[4.8]
Torque (N m [kgf cm])(50/60Hz)
0.65[6.6]/0.53[5.4]
Gear Head Mounting Angle Dimensions (mm)
90
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
1325/1625
Rated Time (minutes)
Continuation
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
90x155.5x92
Axial Shape
Pinion shaft
Condenser Capacity (microF)
25(200V)
Voltage (V)
100
Number of Poles
4
Module
0.6
Output (W)
90
Type
Lead wire
Weight (kg)
3.2
Number of Gears
9
Compatible
Gearhead: MZ9G [] B/MY9G [] B
Specification
Helical gear With outside fan
Rated Current (A)
50Hz: 1.6/60Hz: 1.6
Rated Input (W)(50/60Hz)
153/160
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
I am making an electric stone mill.
4
From Japan
On 2017-03-16 12:21:56
I am constantly using the motor surface temperature for a constant load and adopt it with confidence.
This review is about item#8631366.
Coffee roaster
4
From Japan
On 2016-10-30 20:01:05
I had no problem with the previous motor, but when I exchanged the gearhead to increase the speed of the roaster, I bought a new motor, because it does not fit with the previous motor. It has become expensive. I am satisfied with the result. I do not want you to change the specification so much for these items.
This review is about item#8631402.
maintenance
1
From Japan
On 2016-02-26 10:54:20
The product itself is no problem but it is inconvenient to store because it is not in the box.
This review is about item#08631384.
For collection belt
5
From Japan
On 2013-02-19 15:56:44
Cheap · Packing polite · Quick problems No recommendation store
This review is about item#08631384.