Buy more than* S$200* and get FREE SHIPPING

  • Reversible Motor
  • Reversible Motor
  • Reversible Motor

Reversible Motor M6RX6G4Y

4.00 (4)
Item.#
08631481
Mfr.#
M6RX6G4Y
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
78.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Condenser Capacity (microF)
0.9(400V)
Voltage (V)
200
Module
0.5
Output (W)
6
Type
Lead wire
Weight (kg)
0.67
Number of Gears
6
Compatible
Gearhead: MX6G □ BA / MX6G □ B
Specification
Helical gear
Rated Input (W)(50/60Hz)
22/22
Size (mm)
□ 60
Number of Poles
4
Wiring System
Lead wire
(A) Start-up Current (50 / 60 Hz)
0.16/0.16
Start-up Torque (N m [kgf cm])(50/60Hz)
0.053[0.54]/0.053[0.54]
Torque (N m [kgf cm])(50/60Hz)
0.045[0.46]/0.036[0.37]
Gear Head Mounting Angle Dimensions (mm)
60
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
1275/1600
Rated Time (minutes)
30
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
60x88x65
Axial Shape
Pinion shaft
Rated Current (A)
50Hz:0.11/60Hz:0.12