Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor
  • Induction Motor
  • Induction Motor

Induction Motor M81X25GK4L

3.80 (5)
Item.#
08631637
Mfr.#
M81X25GK4L
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
80x96.3x86
Axial Shape
Pinion shaft
Rated Current (A)
50Hz:0.55/60Hz:0.48
Condenser Capacity (microF)
6(200V)
(A) Start-up Current (50 / 60 Hz)
0.98/0.94
Start-up Torque (N m [kgf cm])(50/60Hz)
0.16[1.6]/0.16[1.6]
Torque (N m [kgf cm])(50/60Hz)
0.19[1.9]/0.15[1.5]
Gear Head Mounting Angle Dimensions (mm)
80
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
1250/1550
Rated Time (minutes)
Continuity
Number of Poles
4
Specification
Helical gear
Rated Input (W)
51/49
Code Diameter (phi mm)
Apply vinyl cab tire: 8-12
Voltage (V)
100
Module
0.6
Output (W)
25
Type
Seal connector
Weight (kg)
1.8
Number of Gears
9
Compatible
Gearhead: MX8G □ B
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used for printed part of parallel seal machine
5
From Japan
On 2017-10-31 10:32:04
I used it to replace a broken part. I received it immediately and it was very helpful.
This review is about item#8631384.
I am making an electric stone mill.
4
From Japan
On 2017-03-16 12:21:56
I am constantly using the motor surface temperature for a constant load and adopt it with confidence.
This review is about item#8631366.
Coffee roaster
4
From Japan
On 2016-10-30 20:01:05
I had no problem with the previous motor, but when I exchanged the gearhead to increase the speed of the roaster, I bought a new motor, because it does not fit with the previous motor. It has become expensive. I am satisfied with the result. I do not want you to change the specification so much for these items.
This review is about item#8631402.
maintenance
1
From Japan
On 2016-02-26 10:54:20
The product itself is no problem but it is inconvenient to store because it is not in the box.
This review is about item#08631384.
For collection belt
5
From Japan
On 2013-02-19 15:56:44
Cheap · Packing polite · Quick problems No recommendation store
This review is about item#08631384.