Induction Motor M91X40GK4L
(5)
Item.#
08631655
Mfr.#
M91X40GK4L
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Cycle(Hz)
50/60
Voltage (V)
100
Module
0.55
Output (W)
40
Type
Seal connector
Weight (kg)
2.8
Number of Gears
9
Compatible
Gearhead: MX9G □ B
Specification
Helical gear
Rated Input (W)
78/72
Code Diameter (phi mm)
Apply vinyl cab tire: 8-12
Number of Poles
4
(A) Start-up Current (50 / 60 Hz)
1.5/1.5
Start-up Torque (N m [kgf cm])(50/60Hz)
0.24[2.4]/0.25[2.5]
Torque (N m [kgf cm])(50/60Hz)
0.30[3.1]/0.25[2.5]
Gear Head Mounting Angle Dimensions (mm)
90
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
1225/1550
Rated Time (minutes)
Continuity
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
90x117.8x95
Axial Shape
Pinion shaft
Rated Current (A)
50Hz:0.86/60Hz:0.72
Condenser Capacity (microF)
10(200V)
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Heavy Industries
>>
Customer Reviews
5 star
2
4 star
2
3 star
0
2 star
0
1 star
1
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Used for printed part of parallel seal machine
From Japan
On 2017-10-31 10:32:04
I used it to replace a broken part. I received it immediately and it was very helpful.
I am making an electric stone mill.
From Japan
On 2017-03-16 12:21:56
I am constantly using the motor surface temperature for a constant load and adopt it with confidence.
Coffee roaster
From Japan
On 2016-10-30 20:01:05
I had no problem with the previous motor, but when I exchanged the gearhead to increase the speed of the roaster, I bought a new motor, because it does not fit with the previous motor. It has become expensive. I am satisfied with the result. I do not want you to change the specification so much for these items.
maintenance
From Japan
On 2016-02-26 10:54:20
The product itself is no problem but it is inconvenient to store because it is not in the box.
For collection belt
From Japan
On 2013-02-19 15:56:44
Cheap · Packing polite · Quick problems No recommendation store
Customers Who Bought This Item Also Bought
<<
Kohara Gear Industry (KHK)
>>
Top