Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Induction Motor
  • Induction Motor
  • Induction Motor

Induction Motor M91X40GK4Y

3.80 (5)
Item.#
08631664
Mfr.#
M91X40GK4Y
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Rated Time (minutes)
Continuity
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
90x117.8x95
Axial Shape
Pinion shaft
Rated Current (A)
50Hz:0.43/60Hz:0.36
Condenser Capacity (microF)
2.5(400V)
(A) Start-up Current (50 / 60 Hz)
0.83/0.76
Start-up Torque (N m [kgf cm])(50/60Hz)
0.25[2.5]/0.25[2.5]
Torque (N m [kgf cm])(50/60Hz)
0.30[3.1]/0.24[2.4]
Gear Head Mounting Angle Dimensions (mm)
90
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
1250/1575
Number of Poles
4
Compatible
Gearhead: MX9G □ B
Specification
Helical gear
Rated Input (W)
79/72
Code Diameter (phi mm)
Apply vinyl cab tire: 8-12
Voltage (V)
200
Module
0.55
Output (W)
40
Type
Seal connector
Weight (kg)
2.8
Number of Gears
9
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Used for printed part of parallel seal machine
5
From Japan
On 2017-10-31 10:32:04
I used it to replace a broken part. I received it immediately and it was very helpful.
This review is about item#8631384.
I am making an electric stone mill.
4
From Japan
On 2017-03-16 12:21:56
I am constantly using the motor surface temperature for a constant load and adopt it with confidence.
This review is about item#8631366.
Coffee roaster
4
From Japan
On 2016-10-30 20:01:05
I had no problem with the previous motor, but when I exchanged the gearhead to increase the speed of the roaster, I bought a new motor, because it does not fit with the previous motor. It has become expensive. I am satisfied with the result. I do not want you to change the specification so much for these items.
This review is about item#8631402.
maintenance
1
From Japan
On 2016-02-26 10:54:20
The product itself is no problem but it is inconvenient to store because it is not in the box.
This review is about item#08631384.
For collection belt
5
From Japan
On 2013-02-19 15:56:44
Cheap · Packing polite · Quick problems No recommendation store
This review is about item#08631384.