Buy more than* S$200* and get FREE SHIPPING

  • Reversible Motor
  • Reversible Motor
  • Reversible Motor

Reversible Motor M8RX25GK4Y

4.20 (5)
Item.#
08631725
Mfr.#
M8RX25GK4Y
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Rotation Speed (50 / 60 Hz) (min-1r.p.m)
1275/1575
Rated Time (minutes)
30
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
80x96.3x86
Code Diameter (phi mm)
Apply vinyl cab tire: 8-12
Rated Input (W)(50/60Hz)
57/57
Size (mm)
□ 80
Wiring System
Seal connector
(A) Start-up Current (50 / 60 Hz)
0.52/0.50
Start-up Torque (N m [kgf cm])(50/60Hz)
0.19[2.0]/0.19[2.0]
Torque (N m [kgf cm])(50/60Hz)
0.19[1.9]/0.16[1.6]
Gear Head Mounting Angle Dimensions (mm)
80
Number of Poles
4
Number of Gears
9
Compatible
Gearhead: MX8G □ B
Specification
Helical gear
Axial Shape
Pinion shaft
Rated Current (A)
50Hz:0.29/60Hz:0.29
Condenser Capacity (microF)
2.4(400V)
Voltage (V)
200
Module
0.5
Output (W)
25
Type
Seal connector
Weight (kg)
1.8
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Parking lift gate up / down
5
From Japan
On 2018-02-02 20:18:08
The motor did not operate due to snow when the opening and closing gate of a certain aluminum maker's parking lot was snowy. We purchased a one-stage power-up product from existing motors. Heavy snow in the ninth year, he has been active in spirit.
This review is about item#8631551.
It is for replacement for repair.
5
From Japan
On 2017-04-11 11:25:39
It was nice to buy it very easy to use. It is amazing.
This review is about item#8631542.
Drive
5
From Japan
On 2014-11-15 15:49:56
Good
This review is about item#08631497.
For driving industrial machinery
1
From Japan
On 2013-06-29 20:04:54
Thank you for your post. As a result of confirmation, although MX6G50B can be used as a gearhead of the M6RX6G4Y, use of the MX6G50B as an old model number: M6RA6G4Y gearhead will be outside the manufacturer's warranty. (The gearhead that is published by the manufacturer that conforms to M6RA6G4Y is M6GA M or M6GA B. Any number is entered for □ and for the combination of M 6 R X 6 G 4 Y and the gear head M X 6 G □ B depending on the gear ratio The direction of rotation will change.When the direction of rotation changes, it is necessary to change the wiring.) Regarding the combination previously used, please confirm again though excuse me.
This review is about item#08631481.
Exchange with obsolete motor.
5
From Japan
On 2012-09-01 23:59:19
There are many kinds, and it can be purchased easily, so it is saved. I hope the shipment will be a little earlier.
This review is about item#08631567.