Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head MX6G9BA

3.89 (9)
Item.#
08631847
Mfr.#
MX6G9BA
Package Qty.
1PC
Ship pack of
1
62.79 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Weight (kg)
0.24
Allowable Thrust Load (N[kgf])
29[3]
Specification
Output shaft D cut, no hinge. Thin type.
Accessories
M4x40 pan head screws
Structure (Bearing)
Ball bearing
Mounting Screw
M4
Type
X
Compatible
Induction motor □ 60mm: M61X3G4L / M61X3GU / M61X6G4L / M61X6G4Y / M61X6GU / M61X6G4GE reversible motor □ 60mm: M6RX4G4L / M6RX4GU / M6RX6G4L / M6RX6G4Y / M6RX6GU / M6RX6G4GE motor with an electromagnetic brake □ 60mm: M6RX6GB4L / M6RX6GB4Y / M6RX6GBU / M
Transmissinn Efficiency (%)
81
Allowable Overhung Load(N[kgf])
98[10]
Size (mm)
□ 60
Recommended Screw Tightening Torque (N m [kgf / cm])
1.96[20]
Bearing Life
Standard: 10,000 hours
Motor Capacity
40W or less
Reduction Ratio
Nominal : 1/9 Real reduction ratio : 1/9.07
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
It is for replacement for repair.
5
From Japan
On 2017-04-11 11:25:25
It was nice to buy it very easy to use. It is amazing.
This review is about item#8632373.
Production line feed belt
5
From Japan
On 2016-06-08 07:34:58
There is no problem.
This review is about item#08632477.
maintenance
1
From Japan
On 2016-02-26 10:56:26
Once upon a time is not in recently to have been in the box. But orientation was written at the time of storage in a box. Even with the new article would suspect new is.
This review is about item#08632337.
Gear of YKK of up gate
5
From Japan
On 2015-05-22 09:55:40
One shot OK replacement
This review is about item#08632434.
Milling machine automatic feed
3
From Japan
On 2014-11-08 12:43:48
Backlash is large, not suitable for automatic feeding.
This review is about item#08632391.
Milling machine automatic feeding power.
5
From Japan
On 2014-10-14 10:28:51
There is almost no backlash, accuracy is satisfactory and satisfactory.
This review is about item#08632601.
Rotation control
5
From Japan
On 2014-05-20 13:57:05
Good
This review is about item#08632276.
For speed change of motor for driving industrial machinery
1
From Japan
On 2013-06-29 19:50:53
The motor I used before was the M6RA6G4Y + gearhead MA 6G 50B, but it became out of print, it seemed that M6RX6G4Y could be used as a compatible, and it was replaced with this gearhead (MX6G50B) which fits M6RX6G4Y, but it was not possible to use it as it was. The protrusion of the gear attachment part is longer than the MA6G50B and it is necessary to scrape off it, and the notch of the screwing part of the protrusion of the gear attachment part is shallow and it can not be used unless it scrapes there too, so it is compatible from M6RA6G4Y (motor) You had better be careful in the case of replacing. The countermeasure is to cut off the above mentioned method or if there is room in the upper part of the motor, it may be better to put a spacer etc between the machine and the gear head. We are using a spacer.
This review is about item#08631935.
To work, rotate the scissors grinding stone. I'm sharpening sharpener specialized sharpener.
5
From Japan
On 2010-06-22 08:37:40
I am using it with the G8 motor of the M81 X 25 G 4 L "Tsui". Without this you can not sharpen. If you do not have a gaud head, you work with a blade with a motor of 1550 revolutions per minute that does not have a blade, it gets hot and gold will rise. So, drop the rotation to 500 rpm and attach "blade" with low rotation.
This review is about item#08632233.