Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head MX7G5BA

4.17 (12)
Item.#
08632032
Mfr.#
MX7G5BA
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
No hinge. Thin type.
Accessories
M5x50 pan head screws
Structure (Bearing)
Ball bearing
Mounting Screw
M5
Type
X
Transmissinn Efficiency (%)
81
Allowable Overhung Load(N[kgf])
196[20]
Compatible
Induction motor □ 70mm: M71X10G4L / M71X10G4Y / M71X10GU / M71X15G4L / M71X15G4Y / M71X15GU / M71X15G4GE reversible motor □ 70mm: M7RX10G4L / M7RX10G4Y / M7RX10GU / M7RX15G4L / M7RX15G4Y / M7RX15GU / M7RX15G4GE motor with an electromagnetic brake □ 70mm:
Size (mm)
□ 70
Recommended Screw Tightening Torque (N m [kgf / cm])
2.45[25]
Bearing Life
Standard: 10,000 hours
Motor Capacity
40W or less
Weight (kg)
0.38
Allowable Thrust Load (N[kgf])
39[4]
Reduction Ratio
Nominal : 1/5 Real reduction ratio : 1/4.95
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Used for coffee roaster
5
From Japan
On 2018-04-24 07:52:08
It is very stable movable.It is wasteful for adults' work!
This review is about item#08632136.
Repair of motor for belt conveyor
5
From Japan
On 2017-12-26 17:30:13
Especially it was able to be repaired without problems. After replacement it is operating without problems.
This review is about item#8632477.
During machine maintenance
5
From Japan
On 2017-07-31 12:56:51
I was able to purchase it at about half price compared to the place I purchased before. It is packed properly in a box and use at the time of maintenance is satisfied without particular problem.
This review is about item#8632364.
It is for replacement for repair.
5
From Japan
On 2017-04-11 11:25:25
It was nice to buy it very easy to use. It is amazing.
This review is about item#8632373.
Production line feed belt
5
From Japan
On 2016-06-08 07:34:58
There is no problem at all.
This review is about item#08632477.
maintenance
1
From Japan
On 2016-02-26 10:56:26
It used to be in a box but not recently. Even though the direction when storing it in a box was written. I will doubt whether it is a brand new even if it matches with a new one.
This review is about item#08632337.
YKK's upgate gear
5
From Japan
On 2015-05-22 09:55:40
Replacement OKI OK
This review is about item#08632434.
Milling machine automatic feed
3
From Japan
On 2014-11-08 12:43:48
Backlash is large, not suitable for automatic feeding.
This review is about item#08632391.
Milling machine automatic feeding power.
5
From Japan
On 2014-10-14 10:28:51
There is almost no backlash, accuracy is satisfactory and satisfactory.
This review is about item#08632601.
Rotation control
5
From Japan
On 2014-05-20 13:57:05
Good
This review is about item#08632276.