Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head MX8G5B

3.75 (8)
Item.#
08632251
Mfr.#
MX8G5B
Package Qty.
1PC
Ship pack of
1
63.89 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Recommended Screw Tightening Torque (N m [kgf / cm])
2.45[25]
Bearing Life
Standard: 10,000 hours
Motor Capacity
40W or less
Weight (kg)
0.6
Allowable Thrust Load (N[kgf])
49[5]
Specification
Hingeless
Accessories
M5x55 pan head screws
Compatible
Induction motor □ 80mm: M81X15G4L / M81X15G4Y / M81X15GU / M81X25G4L / M81X25G4Y / M81X25GU / M81X25G4GE / M81X25GK4L / M81X25GK4Y / M81X25GKU / M81X25GK4GE reversible motor □ 80mm: M8RX20G4L / M8RX20G4Y / M8RX20GU / M8RX25G4L / M8RX25G4Y / M8RX25GU / M8R
Structure (Bearing)
Ball bearing
Mounting Screw
M5
Type
X
Transmissinn Efficiency (%)
81
Allowable Overhung Load(N[kgf])
294[30]
Size (mm)
□ 80
Reduction Ratio
Nominal : 1/5 Real reduction ratio : 1/4.98
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Production line feed belt
5
From Japan
On 2016-06-08 07:34:58
There is no problem.
This review is about item#08632477.
maintenance
1
From Japan
On 2016-02-26 10:56:26
Once upon a time is not in recently to have been in the box. But orientation was written at the time of storage in a box. Even with the new article would suspect new is.
This review is about item#08632337.
Gear of YKK of up gate
5
From Japan
On 2015-05-22 09:55:40
One shot OK replacement
This review is about item#08632434.
Feed milling machine automatic
3
From Japan
On 2014-11-08 12:43:48
Backlash is large, not suitable for automatic feed.
This review is about item#08632391.
As a milling machine automatic feed power.
5
From Japan
On 2014-10-14 10:28:51
Little, accuracy is high satisfaction backlash.
This review is about item#08632601.
Rotation control
5
From Japan
On 2014-05-20 13:57:05
Favorable
This review is about item#08632276.
For the shifting of the industrial machine of the driving motor
1
From Japan
On 2013-06-29 19:50:53
Previously it used to have the motor, but it was a M6RA6G4Y + gearhead MA6G50B now out of print, and seems M6RX6G4Y can be used as a compatible Fit to M6RX6G4Y, it was replaced in this gearhead (MX6G50B) At this rate it could not be used. Projection of the gear mounting part is, you need to scrape off longer than MA6G50B, at the same Because it does not work with the cut of the screwed portion of the projections of the gear attachment portion is shallow there is also not scraped From M6RA6G4Y (motor), in the case of exchange of compatible You had better be careful. Workaround if the margin in the way or motor top of scraping of the above there, it might be good to put a spacer, etc. between the machine and the gear head. Us, we use to put a spacer.
This review is about item#08631935.
Work, refers rotate the scissors sharpening of the grinding wheel. Togiya scissors has a professional sharpening.
5
From Japan
On 2010-06-22 08:37:40
And gack motor of M81X25G4L uses them in "with". This is not thorns and no. This, that there is no Gyaheddo "blade does not stick." When you work with like with a blade per minute 1550 rotation of the motor, will up the gold becomes a high temperature. So, drop the rotation to 500 revolutions and give it a "blade" in low rotation.
This review is about item#08632233.