Buy more than* S$200* and get FREE SHIPPING

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head MX9G3B

3.89 (9)
Item.#
08632452
Mfr.#
MX9G3B
Package Qty.
1PC
Ship pack of
1
74.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Thrust Load (N[kgf])
95[10]
Specification
Hingeless
Accessories
M6x65 pan head screws
Structure (Bearing)
Ball bearing
Mounting Screw
M6
Type
X
Transmissinn Efficiency (%)
81
Compatible
Induction motor □ 90mm: M91X40G4L / M91X40G4Y / M91X40GU / M91X40G4GE / M91X40GK4L / M91X40GK4L / M91X40GK4Y / M91X40GKU / M91X40GK4GE reversible motor □ 90mm: M9RX40G4L / M9RX40G4Y / M9RX40GU / M9RX40G4GE / M9RX40GK4L / M9RX40GK4Y / M9RX40GKU / M9RX40GK4
Allowable Overhung Load(N[kgf])
392[40]
Size (mm)
□ 90
Recommended Screw Tightening Torque (N m [kgf / cm])
2.94[30]
Bearing Life
Standard: 10,000 hours
Motor Capacity
40W or less
Weight (kg)
0.8
Reduction Ratio
Nominal : 1/3 Real reduction ratio : 1/2.98
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
It is for replacement for repair.
5
From Japan
On 2017-04-11 11:25:25
It was nice to buy it very easy to use. It is amazing.
This review is about item#8632373.
Production line feed belt
5
From Japan
On 2016-06-08 07:34:58
There is no problem.
This review is about item#08632477.
maintenance
1
From Japan
On 2016-02-26 10:56:26
Once upon a time is not in recently to have been in the box. But orientation was written at the time of storage in a box. Even with the new article would suspect new is.
This review is about item#08632337.
Gear of YKK of up gate
5
From Japan
On 2015-05-22 09:55:40
One shot OK replacement
This review is about item#08632434.
Feed milling machine automatic
3
From Japan
On 2014-11-08 12:43:48
Backlash is large, not suitable for automatic feed.
This review is about item#08632391.
As a milling machine automatic feed power.
5
From Japan
On 2014-10-14 10:28:51
Little, accuracy is high satisfaction backlash.
This review is about item#08632601.
Rotation control
5
From Japan
On 2014-05-20 13:57:05
Favorable
This review is about item#08632276.
For the shifting of the industrial machine of the driving motor
1
From Japan
On 2013-06-29 19:50:53
Previously it used to have the motor, but it was a M6RA6G4Y + gearhead MA6G50B now out of print, and seems M6RX6G4Y can be used as a compatible Fit to M6RX6G4Y, it was replaced in this gearhead (MX6G50B) At this rate it could not be used. Projection of the gear mounting part is, you need to scrape off longer than MA6G50B, at the same Because it does not work with the cut of the screwed portion of the projections of the gear attachment portion is shallow there is also not scraped From M6RA6G4Y (motor), in the case of exchange of compatible You had better be careful. Workaround if the margin in the way or motor top of scraping of the above there, it might be good to put a spacer, etc. between the machine and the gear head. Us, we use to put a spacer.
This review is about item#08631935.
To work, rotate the scissors grinding stone. I'm sharpening sharpener specialized sharpener.
5
From Japan
On 2010-06-22 08:37:40
I am using it with the G8 motor of the M81 X 25 G 4 L "Tsui". Without this you can not sharpen. If you do not have a gaud head, you work with a blade with a motor of 1550 revolutions per minute that does not have a blade, it gets hot and gold will rise. So, drop the rotation to 500 rpm and attach "blade" with low rotation.
This review is about item#08632233.