Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gear Head
  • Gear Head
  • Gear Head
  • Gear Head

Gear Head MX9G3.6B

4.17 (12)
Item.#
08632461
Mfr.#
MX9G3.6B
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Overhung Load(N[kgf])
392[40]
Size (mm)
□ 90
Recommended Screw Tightening Torque (N m [kgf / cm])
2.94[30]
Bearing Life
Standard: 10,000 hours
Motor Capacity
40W or less
Weight (kg)
0.8
Allowable Thrust Load (N[kgf])
95[10]
Compatible
Induction motor □ 90mm: M91X40G4L / M91X40G4Y / M91X40GU / M91X40G4GE / M91X40GK4L / M91X40GK4L / M91X40GK4Y / M91X40GKU / M91X40GK4GE reversible motor □ 90mm: M9RX40G4L / M9RX40G4Y / M9RX40GU / M9RX40G4GE / M9RX40GK4L / M9RX40GK4Y / M9RX40GKU / M9RX40GK4
Specification
Hingeless
Accessories
M6x65 pan head screws
Structure (Bearing)
Ball bearing
Mounting Screw
M6
Type
X
Transmissinn Efficiency (%)
81
Reduction Ratio
Nominal : 1/3.6 Real reduction ratio : 1/3.59
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Used for coffee roaster
5
From Japan
On 2018-04-24 07:52:08
It is very stable movable.It is wasteful for adults' work!
This review is about item#08632136.
Repair of motor for belt conveyor
5
From Japan
On 2017-12-26 17:30:13
Especially it was able to be repaired without problems. After replacement it is operating without problems.
This review is about item#8632477.
During machine maintenance
5
From Japan
On 2017-07-31 12:56:51
I was able to purchase it at about half price compared to the place I purchased before. It is packed properly in a box and use at the time of maintenance is satisfied without particular problem.
This review is about item#8632364.
It is for replacement for repair.
5
From Japan
On 2017-04-11 11:25:25
It was nice to buy it very easy to use. It is amazing.
This review is about item#8632373.
Production line feed belt
5
From Japan
On 2016-06-08 07:34:58
There is no problem at all.
This review is about item#08632477.
maintenance
1
From Japan
On 2016-02-26 10:56:26
It used to be in a box but not recently. Even though the direction when storing it in a box was written. I will doubt whether it is a brand new even if it matches with a new one.
This review is about item#08632337.
YKK's upgate gear
5
From Japan
On 2015-05-22 09:55:40
Replacement OKI OK
This review is about item#08632434.
Milling machine automatic feed
3
From Japan
On 2014-11-08 12:43:48
Backlash is large, not suitable for automatic feeding.
This review is about item#08632391.
Milling machine automatic feeding power.
5
From Japan
On 2014-10-14 10:28:51
There is almost no backlash, accuracy is satisfactory and satisfactory.
This review is about item#08632601.
Rotation control
5
From Japan
On 2014-05-20 13:57:05
Good
This review is about item#08632276.