Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Motor Mounting Bracket
  • Motor Mounting Bracket
  • Motor Mounting Bracket
  • Motor Mounting Bracket

Motor Mounting Bracket M8B2

5.00 (1)
Item.#
08632696
Mfr.#
M8B2
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Size (mm)
[] 80
Type
Outside the base type (motor mounting orientation is for base mounting position outward)
Compatible Models
GEAR HEAD /MX8G
Others
Please note that it is not attached to the C & B motor and gear head of the hinge there.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Roasting machine
5
From Japan
On 2015-12-17 14:38:51
Since it is a genuine product, there is absolutely no problem.
This review is about item#08632671.