Buy more than* S$200* and get FREE SHIPPING

  • 10 K Series Ucl Globe Valve B Series
  • 10 K Series Ucl Globe Valve B Series
  • 10 K Series Ucl Globe Valve B Series

10 K Series Ucl Globe Valve B Series UCL

by KITZ
5.00 (1)
Item.#
08633082
Mfr.#
UCL
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (bonnet)
SCS13A
Material (packing nut)
SCS13A
Material (disk)
SUS304
Material (ground)
SUS304
Material (handwheel)
ZDC
Dimension H (Fully open) (mm)
68
Dimensions D (mm)
55
Dimensions L (mm)
48
Type
Stainless steel
Material (body)
SCS13A
Material (nameplate)
A1050P
Material (gland packing)
PTFE
TRUSCO Part Number
163-7134
Material (stem)
SUS304+ hard Cr plating
Nominal Diameter (A)
10
Nominal Diameter (B)
3/8
Shape
Screw Type
Maximum Allowable Pressure (MPa)
Under 120 degree c static water flow: 1.37 below 180 degree C : steam, air, combustible gas, oil: 0.98
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To stop the machine water
5
From Japan
On 2014-04-28 09:10:32
I bought it before, but it is better to last longer than brass.
This review is about item#08633082.