Buy more than* S$200* and get FREE SHIPPING

  • 10 K Series Ucl Globe Valve B Series
  • 10 K Series Ucl Globe Valve B Series
  • 10 K Series Ucl Globe Valve B Series

10 K Series Ucl Globe Valve B Series UCL

by KITZ
5.00 (1)
Item.#
08633107
Mfr.#
UCL
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (bonnet)
SCS13A
Material (packing nut)
SCS13A
Material (disk)
SUS304
Material (ground)
SUS304
Dimensions D (mm)
60
Dimensions L (mm)
60
Type
Stainless steel
Material (handwheel)
ZDC
Dimension H (Fully open) (mm)
93
Material (body)
SCS13A
Material (nameplate)
A1050P
Material (gland packing)
PTFE
Nominal Diameter (A)
20
Nominal Diameter (B)
3/4
Shape
Screw Type
TRUSCO Part Number
163-7151
Material (stem)
SUS304+ hard Cr plating
Maximum Allowable Pressure (MPa)
Under 120 degree c static water flow: 1.37 below 180 degree C : steam, air, combustible gas, oil: 0.98
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To stop the machine water
5
From Japan
On 2014-04-28 09:10:32
I bought it before, but it is better to last longer than brass.
This review is about item#08633082.