Buy more than* S$200* and get FREE SHIPPING

  • Coolant Pump, Immersion Type
  • Coolant Pump, Immersion Type
  • Coolant Pump, Immersion Type
  • Coolant Pump, Immersion Type

Coolant Pump, Immersion Type NQJ-180E

5.00 (2)
Item.#
08633125
Mfr.#
NQJ-180E
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions KD (phi mm)
22
Liquid Temperature Range (degree c)
-20 to 60
Voltage (V)
200/200-220[50/60Hz]
Weight (kg)
10
Dimensions PC (mm)
20
Dimensions LP (mm)
140
Standard Pipe Diameter
1/2B
Discharge Rate (L/min)
Oil: 55[50 Hz] / 80 [60 Hz]
Rated Current (A)
1.0/0.5[50Hz] 1.1/0.55[60Hz]
Allowable Current (A)
1.1/0.55[50Hz] 1.2/0.60[60Hz]
Ambient Temperature (Degree C)
-15?40 (no freezing)
Dimensions LR (mm)
130
Dimensions L (mm)
351
LB Dimensions (mm)
125
Dimensions PK (mm)
80
Vibration (m/s2)
Regular time: 4.9, instantaneous: 9.8 or less (JIS C 0911 compliance)
Dimensions LM (mm)
30
Dimensions KL (mm)
103
Dimensions D (mm)
133
Cycle(Hz)
50/60
Dimensions PE
Rp1/2 screw
Elevation (m)
Below 1000 above sea level
Dimensions LL (mm)
171
Dimensions LG (mm)
8
Dimensions LE (mm)
134
Dimension LA (mm)
160
Dimensions LN x LZ (mm)
2x10(LA) 2x7(LE)
Reach Capability (m)
3
LC Dimensions (mm)
180
Dimensions LJ (mm)
128
Output (W)
180
Dimensions LH (mm)
180
Installation Location
Indoor: Where there is no corrosive gas, oil mist, explosive gas, and dust
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as circulating pump for cooling water of spot welding machine
5
From Japan
On 2016-12-14 16:02:36
It is quiet and ample ability. Space etc. If available, this type (immersion type) is the best in terms of structural relief and cost after all.
This review is about item#8633116.
Used as a coolant pump
5
From Japan
On 2014-05-07 09:35:12
I have not used it yet, but use the same type, there is no problem.
This review is about item#08633125.