Buy more than* S$200* and get FREE SHIPPING

  • Coolant Pump, Immersion Type
  • Coolant Pump, Immersion Type
  • Coolant Pump, Immersion Type
  • Coolant Pump, Immersion Type

Coolant Pump, Immersion Type NQJ-100E

5.00 (2)
Item.#
08633134
Mfr.#
NQJ-100E
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions KD (phi mm)
22
Liquid Temperature Range (degree c)
-20 to 60
Voltage (V)
200/200-220[50/60Hz]
Elevation (m)
Below 1000 above sea level
Dimensions LL (mm)
131
Dimensions LG (mm)
7
Dimensions LE (mm)
134
Dimension LA (mm)
132
Dimensions LN x LZ (mm)
4x7
Reach Capability (m)
2
LC Dimensions (mm)
150
Dimensions LJ (mm)
107
Output (W)
100
Dimensions LH (mm)
150
Dimensions PE
Rp3/8 screw
Vibration (m/s2)
Regular time: 4.9, instantaneous: 9.8 or less (JIS C 0911 compliance)
Dimensions LM (mm)
30
Dimensions KL (mm)
103
Dimensions D (mm)
133
Cycle(Hz)
50/60
Dimensions LP (mm)
125
Standard Pipe Diameter
3/8B
Discharge Rate (L/min)
Oil: 35[50 Hz] / 45 [60 Hz]
Rated Current (A)
0.57/0.29[50Hz] 0.67/0.34[60Hz]
Allowable Current (A)
0.7/0.35[50Hz] 0.75/0.38[60Hz]
Ambient Temperature (Degree C)
-15?40 (no freezing)
Dimensions LR (mm)
100
Dimensions L (mm)
281
LB Dimensions (mm)
104
Dimensions PK (mm)
71
Weight (kg)
7.1
Dimensions PC (mm)
15
Installation Location
Indoor: Where there is no corrosive gas, oil mist, explosive gas, and dust
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as circulating pump for cooling water of spot welding machine
5
From Japan
On 2016-12-14 16:02:36
It is quiet and ample ability. Space etc. If available, this type (immersion type) is the best in terms of structural relief and cost after all.
This review is about item#8633116.
Used as a coolant pump
5
From Japan
On 2014-05-07 09:35:12
I have not used it yet, but use the same type, there is no problem.
This review is about item#08633125.