Buy more than* S$200* and get FREE SHIPPING

  • Coolant Pump, Self Priming Pump
  • Coolant Pump, Self Priming Pump
  • Coolant Pump, Self Priming Pump
  • Coolant Pump, Self Priming Pump

Coolant Pump, Self Priming Pump NPJ-100E

5.00 (1)
Item.#
08633152
Mfr.#
NPJ-100E
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
269.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions KD (phi mm)
22
Dimensions D (mm)
133
Cycle(Hz)
50/60
Liquid Temperature Range (degree c)
-20-60
Standard Pipe Diameter
3/8B
Discharge Rate (L/min)
Oil: 28 [50Hz] / 35 [60Hz]
Rated Current (A)
0.57/0.29[50Hz] 0.67/0.34[60Hz]
Allowable Current (A)
0.7/0.35[50Hz] 0.75/0.38[60Hz]
Reach Capability (m)
2
Standard
Compliant with EM1242
Dimensions L (mm)
171
Elevation (m)
Above sea level of 1000 or less
Dimensions LN x LZ (mm)
4x7
Installation Location
Indoor: corrosive gas, oil mist, flammable gas, that there is no dust
Dimensions LG (mm)
13
Dimensions KL (mm)
103
Voltage (V)
200/200-220[50/60Hz]
Dimensions PJ (mm)
132
Dimensions PE
Rp3 / 8 screws
Dimensions PC (mm)
56
Dimensions LP (mm)
132
Dimensions LE (mm)
150
Dimension LA (mm)
132
Ambient Temperature (Degree C)
Over 15 over 40 (with no freezing)
LC Dimensions (mm)
168
Output (W)
100
Weight (kg)
7.1
Vibration (m/s2)
Always 4.9, instant 9.8 or less (JIS C 0911 compliant)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Supply cutting oil when cutting steel materials with metal saws.
5
From Japan
On 2017-07-28 06:10:23
Our company is a manufacturer of automatic circular saw cutting machine. NPJ-180E was used from the time of former Mitsubishi Electric Corporation, it was excellent in rigidity and durability, I think that there are no improvement points to be obtained.
This review is about item#35113346.