Buy more than* S$200* and get FREE SHIPPING

  • Bath Pump

Bath Pump NBP-10

4.29 (17)
Item.#
08633186
Mfr.#
NBP-10
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Maximum Discharge Height (m)
2.6
Body Weight (g)
740
Power Consumption (W)
16
Water Volume Discharged (l/min)
8 (lifting height 1m) 6 (lifting height 1.5m)
Dimension (mm)
Power generator: 100 x 68 x 61 Pump: phi 60 x 108
Protective Equipment
Thermal fuse
Cord Length (m)
Power side 0.9, pump side 2.9
Accessories
None
Power (V)
Input: AC100 50 / 60 Hz OUTPUT: DC12 0.8 A
Customer Reviews
5 star 10
4 star 4
3 star 2
2 star 0
1 star 1
Review Rating: 4.29
17 Customer Reviews
The reviews are automatic translation.
Transfer hot water in bath to washing machine
5
From Japan
On 2015-06-15 12:27:23
I use it very conveniently.
This review is about item#08633186.
A bath of a bath
4
From Japan
On 2015-06-10 11:03:27
I am very satisfied.
This review is about item#08633186.
Although it is used differently, in taking out the medicine
3
From Japan
On 2015-04-19 16:12:44
Pump is made of metal and it is likely to be used for normal (bath). I substituted it for acidic drug removal, but the melt melted and failed. Please do not imitate a good child (lol)
This review is about item#08633186.
To supply water from the bath to the washing machine
5
From Japan
On 2015-04-04 09:12:03
For over 20 years, the motor of the pump I was using stopped moving, so I bought it in a hurry. To my home, it was a necessity, I replaced it immediately and used it. The pump that I thought was a malfunction was only clogged with garbage, and when I cleaned up cleanly, it became ready for operation. This item was also the same manufacturer's item. It is a surprise. I was impressed with cheap and great products.
This review is about item#08633186.
Collected (aquarium for rainwater) Utilization of rainwater
5
From Japan
On 2015-04-01 14:30:08
Compact and weak feeling sucking mouth Small Looking thought I was sorry I think that the amount of water spouting is sufficient. Because pump seems to have a short life expectancy, I think whether it is economical if selling pump body only for replacement.
This review is about item#08633186.
Potted watering
5
From Japan
On 2014-07-16 13:18:10
Easy to use with a compact and reliable water pumping pump. This time I used it for watering three times a day in conjunction with a timer but it works without problems.
This review is about item#08633186.
The remaining hot water in the bath
5
From Japan
On 2014-05-22 19:11:01
Ejection volume is good
This review is about item#08633186.
Suction bath water
1
From Japan
On 2014-01-23 17:38:22
I plan to use the washing machine pumps to change the wiring and suck up capability is not enough. . There was no problem with what I was saying at the home center.
This review is about item#08633186.
Lump of hot water in the bath
4
From Japan
On 2013-12-12 16:35:57
There are times when siphoning of water can not be done well, and I wonder if I can catch a little familiarity / tips? But it does not change as convenient, I enjoy it.
This review is about item#08633195.
It is used to put the remaining hot water in the washing machine.
4
From Japan
On 2013-12-03 23:25:31
Since the water supply hose is long, it can be cut and used at any length, so the feeling of use is good. When entering the clothing room from the bathroom put a switch in the tab, wipe the body, just when the clothes change to pajamas will accumulate a good amount of water. In the past, I was drawing about 6 cups with a poly bucket. Our house is washing with late-night cheap electricity so it is convenient without wasting time and effort. I am concerned about the sound of some pumps groaning but I am satisfied with the ease of handling at this price.
This review is about item#08633195.