Buy more than* S$200* and get FREE SHIPPING

  • GS MILL 2 sheet of blades
  • GS MILL 2 sheet of blades
  • GS MILL 2 sheet of blades

GS MILL 2 sheet of blades 2GS 2.5x4

3.00 (1)
Item.#
08633247
Mfr.#
2GS 2.5x4
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Number of Blades
2
Shank Diameter Tolerance
h6
Tolerance (mm)
0 to -0.015
Shank Diameter d (phi mm)
4
Surface Processing
GS (TiAIN) Court
Work Material
Low-carbon steel, carbon steel, Harden steel, heat-treated steel, hardened steel, stainless steel, cast iron, heat-resistant alloy
Edge Type
Square end mill (sharp corner)
Material
Cemented carbide
Outside Diameter D (phi mm)
2.5
Blade Length l (mm)
8
Blade Diameter D (phi mm)
2.5
Overall Length L (mm)
40
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drawing of hardwood
3
From Japan
On 2013-04-30 08:47:09
I do not use it yet I plan to use it for drawing fingerboards such as guitar. I bought it with monotaro because the 0.5 mm blade is incomplete. Thin is easy to break, so I have to evaluate how far I will have it, but I do not understand it yet. There is something you do not understand if you do not use it for a while as you understand at the time of purchase.
This review is about item#05789865.