Buy more than* S$200* and get FREE SHIPPING

  • GS MILL 2 sheet of blades
  • GS MILL 2 sheet of blades
  • GS MILL 2 sheet of blades

GS MILL 2 sheet of blades 2GS 7x8

Item.#
08633274
Mfr.#
2GS 7x8
Package Qty.
1PC
Ship pack of
1
63.64 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Number of Blades
2
Tolerance (mm)
0 to -0.030
Surface Processing
GS (TiAIN) Court
Material
Cemented carbide
Work Material
Low-carbon steel, carbon steel, Harden steel, heat-treated steel, hardened steel, stainless steel, cast iron, heat-resistant alloy
Edge Type
Square end mill (sharp corner)
Outside Diameter D (phi mm)
7
Shank Diameter d (phi mm)
8
Overall Length L (mm)
60
Shank Diameter Tolerance
h6