|
GS MILL 2 sheet of blades 2GS 11x12
- Item.#
- 08633292
- Mfr.#
- 2GS 11x12
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle
- Standard
- Number of Blades
- 2
- Overall Length L (mm)
- 75
- Shank Diameter Tolerance
- h6
- Tolerance (mm)
- 0 to -0.030
- Shank Diameter d (phi mm)
- 12
- Edge Type
- Square end mill (sharp corner)
- Surface Processing
- GS (TiAIN) Court
- Material
- Cemented carbide
- Outside Diameter D (phi mm)
- 11
- Blade Length l (mm)
- 22
- Work Material
- Low-carbon steel, carbon steel, Harden steel, heat-treated steel, hardened steel, stainless steel, cast iron, heat-resistant alloy
|
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>