Buy more than* S$200* and get FREE SHIPPING

  • GS Mill four-sheet blades
  • GS Mill four-sheet blades
  • GS Mill four-sheet blades

GS Mill four-sheet blades 4GS 1x4

5.00 (1)
Item.#
08633301
Mfr.#
4GS 1x4
Package Qty.
1PC
Ship pack of
1
32.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle
Standard
Material
Cemented carbide
Shank Diameter (phi mm)
4
Overall Length (mm)
40
Tolerance (mm)
0 to -0.015
Number of Blades
4
Blade Diameter (phi mm)
1
Blade Length (mm)
2.5
Shank Diameter Tolerance
h6
Surface Processing
GS (TiAIN) Court
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purokuson made Hobby used in mini-milling. Mainly cutting of duralumin parts.
5
From Japan
On 2010-01-20 09:51:10
Because it is high, but is a good sharpness, it has never become broken bite for now. It will be broken as soon as there is little feed unevenness in cheap general-purpose products.
This review is about item#05789987.