Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Gs End Mill Hard
  • Gs End Mill Hard
  • Gs End Mill Hard

Gs End Mill Hard GSH4015SF

Item.#
08633353
Mfr.#
GSH4015SF
Package Qty.
1PC
Ship pack of
1
80.08 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Material
Cemented carbide
Blade Length l (mm)
4
Helix Angle
High helix
Outside Diameter D (phi mm)
1.5
Coating
GS (TiAlN) Court
Tolerance (mm)
0 to -0.030
Shank Diameter d (phi mm)
6
Overall Length L (mm)
50
Number of Blades
4