Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gs End Mill Hard
  • Gs End Mill Hard
  • Gs End Mill Hard

Gs End Mill Hard GSH6030SF

Item.#
08633371
Mfr.#
GSH6030SF
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Material
Cemented carbide
Blade Length l (mm)
8
Helix Angle
High helix
Outside Diameter D (phi mm)
3
Coating
GS (TiAlN) Court
Tolerance (mm)
0 to -0.030
Shank Diameter d (phi mm)
6
Overall Length L (mm)
50
Number of Blades
6