Buy more than* S$200* and get FREE SHIPPING

  • Gs End Mill Hard
  • Gs End Mill Hard
  • Gs End Mill Hard

Gs End Mill Hard GSH6050SF

Item.#
08633396
Mfr.#
GSH6050SF
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Material
Cemented carbide
Helix Angle
High helix
Outside Diameter D (phi mm)
5
Tolerance (mm)
0 to -0.030
Coating
GS (TiAlN) Court
Shank Diameter d (phi mm)
6
Overall Length L (mm)
50
Number of Blades
6