|
Gs End Mill Hard GSH6080SF
- Item.#
- 08633414
- Mfr.#
- GSH6080SF
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shank Diameter Tolerance
- h6
- Material
- Cemented carbide
- Blade Length l (mm)
- 19
- Helix Angle
- Strength twist
- Outside Diameter D (phi mm)
- 8
- Coating
- GS (TiAlN) Court
- Tolerance (mm)
- 0 to -0.030
- Shank Diameter d (phi mm)
- 8
- Overall Length L (mm)
- 60
- Number of Blades
- 6
|
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>