Buy more than* S$200* and get FREE SHIPPING

  • Gs End Mill Hard
  • Gs End Mill Hard
  • Gs End Mill Hard

Gs End Mill Hard GSH6100SF

Item.#
08633423
Mfr.#
GSH6100SF
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Material
Cemented carbide
Outside Diameter D (phi mm)
10
Tolerance (mm)
0 to -0.030
Shank Diameter d (phi mm)
10
Coating
GS (TiAlN) Court
Overall Length L (mm)
70
Number of Blades
6
Blade Length l (mm)
22
Helix Angle
High helix