Buy more than* S$200* and get FREE SHIPPING

  • Gs End Mill Hard
  • Gs End Mill Hard
  • Gs End Mill Hard

Gs End Mill Hard GSH6120SF

Item.#
08633432
Mfr.#
GSH6120SF
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Material
Cemented carbide
Shank Diameter d (phi mm)
12
Overall Length L (mm)
75
Number of Blades
6
Coating
GS (TiAlN) Court
Blade Length l (mm)
26
Helix Angle
High helix
Outside Diameter D (phi mm)
12
Tolerance (mm)
0 to -0.030