Buy more than* S$200* and get FREE SHIPPING

  • Gs End Mill Hard
  • Gs End Mill Hard
  • Gs End Mill Hard

Gs End Mill Hard GSH8160SF

Item.#
08633441
Mfr.#
GSH8160SF
Package Qty.
1PC
Ship pack of
1
319.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Material
Cemented carbide
Number of Blades
8
Blade Length l (mm)
32
Helix Angle
High helix
Coating
GS (TiAlN) Court
Outside Diameter D (phi mm)
16
Tolerance (mm)
0 to -0.030
Shank Diameter d (phi mm)
16
Overall Length L (mm)
90