Buy more than* S$200* and get FREE SHIPPING

  • Gs End Mill Hard
  • Gs End Mill Hard
  • Gs End Mill Hard

Gs End Mill Hard GSH8200SF

Item.#
08633457
Mfr.#
GSH8200SF
Package Qty.
1PC
Ship pack of
1
449.90 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h6
Material
Cemented carbide
Blade Length l (mm)
38
Helix Angle
High helix
Outside Diameter D (phi mm)
20
Coating
GS (TiAlN) Court
Tolerance (mm)
0 to -0.030
Shank Diameter d (phi mm)
20
Overall Length L (mm)
100
Number of Blades
8