Buy more than* S$200* and get FREE SHIPPING

  • End Mill 4 Flute
  • End Mill 4 Flute
  • End Mill 4 Flute

End Mill 4 Flute 4AGE20

Item.#
08642417
Mfr.#
4AGE20
Package Qty.
1PC
Ship pack of
1
96.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance
h7
Outside Diameter D (phi mm)
20
Coating
AG (TiAlN) Court
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter d (phi mm)
20
Number of Blades
4
Tolerance
0--0.025
Helix Angle
Standard
Blade Length l (mm)
45
Overall Length L (mm)
110