Buy more than* S$200* and get FREE SHIPPING

  • AG-mill Roughing Short
  • AG-mill Roughing Short
  • AG-mill Roughing Short

AG-mill Roughing Short AGRES10

Item.#
08643126
Mfr.#
AGRES10
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Outer Diameter Tolerance (mm)
+/-0.1
Coating
AG (TiAlN) Court
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter d (phi mm)
10
Outside Diameter D (phi mm)
10
Shank Diameter Tolerance
h7
Helix Angle
Standard
Blade Length l (mm)
22
Overall Length L (mm)
100
Number of Blades
4