Buy more than* S$200* and get FREE SHIPPING

  • AG-mill Roughing Short
  • AG-mill Roughing Short
  • AG-mill Roughing Short

AG-mill Roughing Short AGRES14

Item.#
08643162
Mfr.#
AGRES14
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Outer Diameter Tolerance (mm)
+/-0.1
Coating
AG (TiAlN) Court
Material
Cobalt HSS (high speed steel) HSSCo
Outside Diameter D (phi mm)
14
Blade Length l (mm)
26
Shank Diameter Tolerance
h7
Helix Angle
Standard
Overall Length L (mm)
110
Number of Blades
4
Shank Diameter d (phi mm)
12