Buy more than* S$200* and get FREE SHIPPING

  • AG-mill Roughing Short
  • AG-mill Roughing Short
  • AG-mill Roughing Short

AG-mill Roughing Short AGRES16

Item.#
08643187
Mfr.#
AGRES16
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-12-01
Now we ship to...
...see all
Item Feature
Outer Diameter Tolerance (mm)
+/-0.1
Coating
AG (TiAlN) Court
Material
Cobalt HSS (high speed steel) HSSCo
Neck Diameter d1(mm)
14.3
Blade Length l (mm)
32
Overall Length L (mm)
125
Shank Diameter Tolerance
h7
Helix Angle
Standard
Number of Blades
4
Lower Neck Part L1 (mm)
48
Shank Diameter d (phi mm)
16
Outside Diameter D (phi mm)
16