Buy more than* S$200* and get FREE SHIPPING

  • AG-mill Roughing Short
  • AG-mill Roughing Short
  • AG-mill Roughing Short

AG-mill Roughing Short AGRES20

Item.#
08643214
Mfr.#
AGRES20
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Outer Diameter Tolerance (mm)
+/-0.1
Coating
AG (TiAlN) Court
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
38
Overall Length L (mm)
140
Number of Blades
4
Shank Diameter Tolerance
h7
Helix Angle
Standard
Lower Neck Part L1 (mm)
60
Shank Diameter d (phi mm)
20
Outside Diameter D (phi mm)
20