Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • AG-mill Roughing Short
  • AG-mill Roughing Short
  • AG-mill Roughing Short

AG-mill Roughing Short AGRES25

Item.#
08643241
Mfr.#
AGRES25
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Outer Diameter Tolerance (mm)
+/-0.1
Coating
AG (TiAlN) Court
Material
Cobalt HSS (high speed steel) HSSCo
Neck Diameter d1(mm)
23
Blade Length l (mm)
45
Overall Length L (mm)
160
Shank Diameter Tolerance
h7
Helix Angle
Standard
Number of Blades
5
Lower Neck Part L1 (mm)
75
Shank Diameter d (phi mm)
25
Outside Diameter D (phi mm)
25