Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • AG-mill Roughing Short
  • AG-mill Roughing Short
  • AG-mill Roughing Short

AG-mill Roughing Short AGRES32

Item.#
08643275
Mfr.#
AGRES32
Package Qty.
1PC
Ship pack of
1
369.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Outer Diameter Tolerance (mm)
+/-0.1
Coating
AG (TiAlN) Court
Material
Cobalt HSS (high speed steel) HSSCo
Lower Neck Part L1 (mm)
95
Shank Diameter d (phi mm)
32
Outside Diameter D (phi mm)
32
Shank Diameter Tolerance
h7
Helix Angle
Standard
Neck Diameter d1(mm)
29.5
Blade Length l (mm)
53
Overall Length L (mm)
180
Number of Blades
6