|
AG-mill Roughing Short AGRES35
- Item.#
- 08643284
- Mfr.#
- AGRES35
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Outer Diameter Tolerance (mm)
- +/-0.1
- Coating
- AG (TiAlN) Court
- Material
- Cobalt HSS (high speed steel) HSSCo
- Shank Diameter d (phi mm)
- 32
- Outside Diameter D (phi mm)
- 35
- Shank Diameter Tolerance
- h7
- Helix Angle
- Standard
- Blade Length l (mm)
- 53
- Overall Length L (mm)
- 180
- Number of Blades
- 6
|
Customers Who Viewed This Item Also Viewed
<<
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
Mitsubishi Hitachi Tool Engineering (former Hitachi Tool Engineering)
>>
Customers Who Bought This Item Also Bought