Buy more than* S$200* and get FREE SHIPPING

  • AG-mill Roughing Short
  • AG-mill Roughing Short
  • AG-mill Roughing Short

AG-mill Roughing Short AGRES50

Item.#
08643311
Mfr.#
AGRES50
Package Qty.
1PC
Ship pack of
1
749.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter Tolerance (mm)
+/-0.1
Coating
AG (TiAlN) Court
Material
Cobalt HSS (high speed steel) HSSCo
Number of Blades
6
Shank Diameter d (phi mm)
42
Shank Diameter Tolerance
h7
Helix Angle
Standard
Outside Diameter D (phi mm)
50
Blade Length l (mm)
75
Overall Length L (mm)
200