Buy more than* S$200* and get FREE SHIPPING

  • Roughing End Mill
  • Roughing End Mill
  • Roughing End Mill

Roughing End Mill AGRERS6

Item.#
08643327
Mfr.#
AGRERS6
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter Tolerance (mm)
+/-0.1
Coating
AG (TiAlN) Court
Material
Cobalt HSS (high speed steel) HSSCo
Overall Length L (mm)
60
Number of Blades
4
Shank Diameter Tolerance
h7
Helix Angle
Standard
Shank Diameter d (phi mm)
6
Outside Diameter D (phi mm)
6