Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Roughing End Mill
  • Roughing End Mill
  • Roughing End Mill

Roughing End Mill AGRERS7

Item.#
08643336
Mfr.#
AGRERS7
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Outer Diameter Tolerance (mm)
+/-0.1
Coating
AG (TiAlN) Court
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
20
Overall Length L (mm)
65
Shank Diameter Tolerance
h7
Helix Angle
Standard
Number of Blades
4
Shank Diameter d (phi mm)
10
Outside Diameter D (phi mm)
7