Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roughing End Mill
  • Roughing End Mill
  • Roughing End Mill

Roughing End Mill AGRERS9

Item.#
08643354
Mfr.#
AGRERS9
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Outer Diameter Tolerance (mm)
+/-0.1
Coating
AG (TiAlN) Court
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter d (phi mm)
10
Outside Diameter D (phi mm)
9
Shank Diameter Tolerance
h7
Helix Angle
Standard
Blade Length l (mm)
25
Overall Length L (mm)
75
Number of Blades
4