Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Roughing End Mill
  • Roughing End Mill
  • Roughing End Mill

Roughing End Mill AGRERS14

Item.#
08643397
Mfr.#
AGRERS14
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter Tolerance (mm)
+/-0.1
Coating
AG (TiAlN) Court
Material
Cobalt HSS (high speed steel) HSSCo
Number of Blades
4
Shank Diameter d (phi mm)
16
Shank Diameter Tolerance
h7
Helix Angle
Standard
Outside Diameter D (phi mm)
14
Blade Length l (mm)
35
Overall Length L (mm)
90