Buy more than* S$200* and get FREE SHIPPING

  • Roughing End Mill
  • Roughing End Mill
  • Roughing End Mill

Roughing End Mill AGRERS16

Item.#
08643415
Mfr.#
AGRERS16
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-08-30
Now we ship to...
...see all
Item Feature
Outer Diameter Tolerance (mm)
+/-0.1
Coating
AG (TiAlN) Court
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
40
Overall Length L (mm)
95
Shank Diameter Tolerance
h7
Helix Angle
Standard
Number of Blades
4
Shank Diameter d (phi mm)
16
Outside Diameter D (phi mm)
16