Buy more than* S$200* and get FREE SHIPPING

  • Roughing End Mill
  • Roughing End Mill
  • Roughing End Mill

Roughing End Mill AGRERS35

Item.#
08643503
Mfr.#
AGRERS35
Package Qty.
1PC
Ship pack of
1
449.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Outer Diameter Tolerance (mm)
+/-0.1
Coating
AG (TiAlN) Court
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
60
Overall Length L (mm)
145
Shank Diameter Tolerance
h7
Helix Angle
Standard
Number of Blades
6
Shank Diameter d (phi mm)
32
Outside Diameter D (phi mm)
35