Buy more than* S$200* and get FREE SHIPPING

  • Roughing End Mill
  • Roughing End Mill
  • Roughing End Mill

Roughing End Mill AGRERS50

Item.#
08643537
Mfr.#
AGRERS50
Package Qty.
1PC
Ship pack of
1
749.90 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Outer Diameter Tolerance (mm)
+/-0.1
Coating
AG (TiAlN) Court
Material
Cobalt HSS (high speed steel) HSSCo
Blade Length l (mm)
70
Overall Length L (mm)
160
Shank Diameter Tolerance
h7
Helix Angle
Standard
Number of Blades
6
Shank Diameter d (phi mm)
42
Outside Diameter D (phi mm)
50