Buy more than* S$200* and get FREE SHIPPING

  • 2Flute DLC Mill
  • 2Flute DLC Mill
  • 2Flute DLC Mill

2Flute DLC Mill 2DLCHE2

5.00 (6)
Item.#
08644237
Mfr.#
2DLCHE2
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance (mm)
h7
Number of Blades
2
Overall Length L (mm)
50
Tolerance (mm)
0 to -0.020
Shank Diameter d (phi mm)
6
Surface Processing
DLC Court
Material
Cobalt HSS (high speed steel) HSSCo
Outside Diameter D (phi mm)
2
Blade Length l (mm)
4
Helix Angle
Twist strength (H)