Buy more than* S$200* and get FREE SHIPPING

  • 2Flute DLC Mill
  • 2Flute DLC Mill
  • 2Flute DLC Mill

2Flute DLC Mill 2DLCHE4.5

5.00 (2)
Item.#
08644282
Mfr.#
2DLCHE4.5
Package Qty.
1PC
Ship pack of
1
23.14 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Shank Diameter Tolerance (mm)
h7
Number of Blades
2
Tolerance (mm)
0 to -0.020
Helix Angle
High helix (H)
Outside Diameter D (phi mm)
4.5
Surface Processing
DLC Court
Material
Cobalt HSS (high speed steel) HSSCo
Shank Diameter d (phi mm)
8
Overall Length L (mm)
60
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Dry cutting of aluminum plate
5
From Japan
On 2015-12-22 14:39:41
It shaved crisp with a dry cut. Although price is about 2 times as compared to the aluminum-only mill of non DLC coat, Because it is a half compared to the other companies of the DLC-coated product is the best balance.
This review is about item#08644255.
Panel processing of T's aluminum case
5
From Japan
On 2014-12-10 13:10:12
But was using aluminum for the mill without a coat, well Ikazu, but a little bit and use a cutting oil I was getting better ... With this mill, it is amazing! Work off crisp was also very Hakadori.
This review is about item#08644255.